Beli Heavy Duty Engine Hoist di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Kennedy Engine Crane Folding Mobile (Derek Otomotif)Deskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Deskripsi:-Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TEKIRO Jack Stand (Penyangga Kendaraan)Deskripsi:TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 5 Ton
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Shell Tellus A227 S2Deskripsi:Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
Daftar Harga Heavy Duty Engine Hoist Terbaru October 2026
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin) | Rp45.999.900 |
| Kennedy Engine Crane Folding Mobile (Derek Otomotif) | Rp44.999.900 |
| SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif) | Rp26.999.900 |
| JTC Engine Crane (Derek Otomotif) | Rp18.999.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| monotaro Lift Table (Troli Scissor Lift Meja) | Rp6.599.900 |
| BANDO Belt Red Seal A Type (Van Belt) | Rp37.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000154-1.jpg)
/66P103459222-2.jpg)
/P102125618-1.jpg)
/P102540590-1.jpg)
/10P102145036-4.jpg)
/P102635490-3.jpg)
/3gP101533124-2.jpg)
/flP101516561-15.jpg)
/pjP103179919-6.jpg)
/rfP102038987-3.jpg)
/6oP102027240-3.jpg)
/b4P101000400-2.jpg)
/9gP103951340-6.jpg)
/35P103209113-1.jpg)
/P102944790-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
/P101578446-1.jpg)
/P102265932-1.jpg)
/P103083597-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Tellus%20A227%20S2/r4P103831976-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)